Surveillance Kit, Black
Mfr # EP4011QR
Zoro # G0597873
product price: $93.19
/ea
Free Shipping & Returns
Key Features
For Use With
Material
Polyurethane
Includes
Clear Acoustic Long Tube, Cougar Palm Microphone, left and right medium Fin Ultra ear tips for all day comfort., Quick Release Radio Adapter
Cord Length
47 in
Connector
Multi-Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EP4011QR
Zoro #
G0597873
UPC #
878675001659
Country of Origin
China
Dimensions
Cord Length
47 in
Details
Item
Surveillance Kit
For Use With
Material
Polyurethane
Includes
Clear Acoustic Long Tube, Cougar Palm Microphone, left and right medium Fin Ultra ear tips for all day comfort., Quick Release Radio Adapter
Connector
Multi-Pin
Number of Wires
2
Color
Black
Features
Fits Comfortably In Your Hand, Offers An Easy to Feel Rubberized Push-to-Talk Button, A Dual Strain Relief Which Provides Less Tension At The Connector, for All Day Comfort
Volume Control
No
Push To Talk
Yes
Product Type
Surveillance Kits
Earpiece Connection Type
Acoustic Tube
Compatible Radio Series
NX-200, NX-210, NX-300, NX-3200, NX-3300, NX-410, NX-5200, NX-5300, NX-5400, TK-190, TK-200, TK-2140, TK-2180, TK-280, TK-290, TK-3140, TK-3180, TK-380, TK-390, TK-480, TK-481, TK-5210, TK-5220, TK-5310, TK-5320, TK-5400, VP5000, VP6000, VP8000
Compatible Radio Brand
Kenwood
Number of Surveillance Kits Included
1
Earpiece Color
Clear
Compatible Radio Manufacturer Model Number
200, 2140, 2180, 280, 290, 3140, 3180, 380, 390, 480, 481, 5210, 5220, 5310, 5320, 5400, NX200, NX210, NX300, NX410, TK190
Radio Connector Type
Multi Pin
Microphone Location
Palm
Earpiece Style
Earbud
Number of Ears
One
Description
Surveillance Kit, Product Type Surveillance Kits, Compatible Radio Brand Kenwood, Compatible Radio Series NX-200, NX-210, NX-300, NX-3200, NX-3300, NX-410, NX-5200, NX-5300, NX-5400, TK-190, TK-200, TK-2140, TK-2180, TK-280, TK-290, TK-3140, TK-3180, TK-380, TK-390, TK-480, TK-481, TK-5210, TK-5220, TK-5310, TK-5320, TK-5400, VP5000, VP6000, VP8000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.