Surveillance Kit, Black
Mfr # EP4023QR
Zoro # G0597858
product price: $89.99
/ea
Free Shipping & Returns
Key Features
For Use With
Material
Polyurethane
Includes
Clear Acoustic Long Tube, Cougar Palm Microphone, left and right medium Fin Ultra ear tips for all day comfort., Quick Release Radio Adapter
Features
Fits Comfortably In Your Hand, Offers An Easy to Feel Rubberized Push-to-Talk Button, A Dual Strain Relief Which Provides Less Tension At The Connector, for All Day Comfort
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP4023QR
Zoro #
G0597858
UPC #
878675001765
Country of Origin
China
Dimensions
Cord Length
47 in
Details
Item
Surveillance Kit
For Use With
Material
Polyurethane
Includes
Clear Acoustic Long Tube, Cougar Palm Microphone, left and right medium Fin Ultra ear tips for all day comfort., Quick Release Radio Adapter
Features
Fits Comfortably In Your Hand, Offers An Easy to Feel Rubberized Push-to-Talk Button, A Dual Strain Relief Which Provides Less Tension At The Connector, for All Day Comfort
Color
Black
Connector
Multi-Pin
Number of Wires
2
Volume Control
No
Push To Talk
Yes
Product Type
Surveillance Kits
Earpiece Color
Clear
Compatible Radio Manufacturer Model Number
GP900, GP9000, HT1000, JT1000, MT1500, MT2000, MT6000, MTS2000, MTX1000, MTX8000, MTX838, MTX9000, MTXLS, PR1500, XTS1500, XTS2000, XTS2500, XTS3000, XTS3500, XTS5000, XTS5100, XTS7700
Microphone Location
Shirt/Lapel
Radio Connector Type
Multi Pin
Number of Surveillance Kits Included
1
Compatible Radio Series
GP900, GP9000, HT1000, JT 1000, MT 1500, MT 2000, MT 6000, MTS 2000, MTX, PR 1500, XTS 1500, XTS 2000, XTS 2500, XTS 3000, XTS 3500, XTS 5000, XTS 5100, XTS 7700
Earpiece Style
Earbud
Number of Ears
One
Earpiece Connection Type
Acoustic Tube
Compatible Radio Brand
Motorola
Description
Surveillance Kit, Product Type Surveillance Kits, Compatible Radio Brand Motorola, Compatible Radio Series GP900, GP9000, HT1000, JT 1000, MT 1500, MT 2000, MT 6000, MTS 2000, MTX, PR 1500, XTS 1500, XTS 2000, XTS 2500, XTS 3000, XTS 3500, XTS 5000, XTS 5100, XTS 7700, Compatible Radio Manufacturer Model Number GP900, GP9000, HT1000, JT1000, MT1500, MT2000, MT6000, MTS2000, MTX1000, MTX8000, MTX838, MTX9000, MTXLS, PR1500, XTS1500, XTS2000, XTS2500, XTS3000, XTS3500, XTS5000, XTS5100, XTS7700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.