Zoro Homepage

Surveillance Kit, Black

  • Mfr # EP4028QR

  • Zoro # G0597821


product price: $84.77
/ea
Free Shipping & Returns

Key Features

For Use With
Harris Macom Jaguar P5300, Harris Macom Jaguar P5400, Harris Macom Jaguar P5500, Harris Macom Jaguar P7300, Harris Macom Jaguar XG-15, Harris Macom Jaguar XG-25, Harris Macom Jaguar XG-75
Material
Polycarbonate/Metal
Includes
Clear Acoustic Long Tube, Cougar Palm Microphone, left and right medium Fin Ultra ear tips for all day comfort., Quick Release Radio Adapter
Color
Black
Cord Length
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP4028QR
Zoro #
G0597821
UPC #
878675008894
Country of Origin
China

Dimensions

Cord Length
47 in

Details

Item
Surveillance Kit
For Use With
Harris Macom Jaguar P5300, Harris Macom Jaguar P5400, Harris Macom Jaguar P5500, Harris Macom Jaguar P7300, Harris Macom Jaguar XG-15, Harris Macom Jaguar XG-25, Harris Macom Jaguar XG-75
Material
Polycarbonate/Metal
Includes
Clear Acoustic Long Tube, Cougar Palm Microphone, left and right medium Fin Ultra ear tips for all day comfort., Quick Release Radio Adapter
Color
Black
Features
Fits Comfortably In Your Hand, Offers An Easy to Feel Rubberized Push-to-Talk Button, A Dual Strain Relief Which Provides Less Tension At The Connector, for All Day Comfort
Number of Wires
2
Connector
Multi-Pin
Volume Control
No
Push To Talk
Yes
Product Type
Surveillance Kits
Earpiece Style
Earbud
Earpiece Connection Type
Acoustic Tube
Radio Connector Type
Multi Pin
Number of Ears
One
Number of Surveillance Kits Included
1
Compatible Radio Manufacturer Model Number
P5300, P5400, P5500, P7300, XG15, XG25, XG75
Compatible Radio Series
P5300, P5400, P5500, P7300, XG-15, XG-25, XG-75, XL-45P, XL-95P
Earpiece Color
Clear
Microphone Location
Palm
Compatible Radio Brand
Harris

Description

Surveillance Kit, Product Type Surveillance Kits, Compatible Radio Brand Harris, Compatible Radio Series P5300, P5400, P5500, P7300, XG-15, XG-25, XG-75, XL-45P, XL-95P, Compatible Radio Manufacturer Model Number P5300, P5400, P5500, P7300, XG15, XG25, XG75, Compatible Radio Grainger Model Number 477V63, 477V64, 477V65, 477V66, 477V67, 477V68, 807RZ3, 807RZ4, 807RZ5, 807RZ6, 807RZ7, 807RZ8, 807RZ9, 807T01, 807T02, 807T03, 807T04, Earpiece Style Earbud, Number of Ears One, Number of Wires 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.