Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tie Clip Microphone, Black

  • Mfr # EP601

  • Zoro # G0614317


product price: $54.89
/ea

Key Features

For Use With
Kenwood Nexedge 1373, Kenwood Nexedge 220, Kenwood Nexedge 240, Kenwood Nexedge 240D, Kenwood Nexedge 248, Kenwood Nexedge 250, Kenwood Nexedge 259, Kenwood Nexedge 260G, Kenwood Nexedge 270G, Kenwood Nexedge 272G, Kenwood Nexedge 308/320, Kenwood Nexedge 340/340D, Kenwood Nexedge 348, Kenwood Nexedge 350, Kenwood Nexedge 353, Kenwood Nexedge 359, Kenwood Nexedge 360G, Kenwood Nexedge 370G, Kenwood Nexedge 372G, Kenwood Nexedge 373G, Kenwood Nexedge 430, Kenwood Nexedge 431, Kenwood Nexedge NX220, Kenwood Nexedge NX320, Kenwood Nexedge TK208
Material
Polycarbonate/Metal
Includes
Belt Clip PTT, Hardwired Radio Adapter, iPod-Style Earbuds with Inline Microphone
Number of Wires
2
Connector
2-Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP601
Zoro #
G0614317
UPC #
878675004872
Country of Origin
China

Dimensions

Cord Length
28.5 in

Details

Item
Surveillance Kit
For Use With
Kenwood Nexedge 1373, Kenwood Nexedge 220, Kenwood Nexedge 240, Kenwood Nexedge 240D, Kenwood Nexedge 248, Kenwood Nexedge 250, Kenwood Nexedge 259, Kenwood Nexedge 260G, Kenwood Nexedge 270G, Kenwood Nexedge 272G, Kenwood Nexedge 308/320, Kenwood Nexedge 340/340D, Kenwood Nexedge 348, Kenwood Nexedge 350, Kenwood Nexedge 353, Kenwood Nexedge 359, Kenwood Nexedge 360G, Kenwood Nexedge 370G, Kenwood Nexedge 372G, Kenwood Nexedge 373G, Kenwood Nexedge 430, Kenwood Nexedge 431, Kenwood Nexedge NX220, Kenwood Nexedge NX320, Kenwood Nexedge TK208
Material
Polycarbonate/Metal
Includes
Belt Clip PTT, Hardwired Radio Adapter, iPod-Style Earbuds with Inline Microphone
Number of Wires
2
Connector
2-Pin
Features
Discrete, Easy to Access The Belt-Clip PTT Button, Low Profile Highly Sensitive Microphone That Covertly Clips Under A Simple T-Shirt
Color
Black
Volume Control
No
Push To Talk
Yes
Product Type
Surveillance Kits
Compatible Radio Manufacturer Model Number
1373, 2100, 2101, 2102, 2130, 2160, 2170, 220, 2312, 2360, 240, 2402V, 240D, 248, 250, 259, 260G, 270G, 272G, 308, 3100, 3101, 3130, 3131, 3160, 3164, 3170, 320, 3200, 3201, 3312, 3360, 340, 3402V, 340D, 348, 350, 353, 359, 360G, 370G, 372G, 373G, 430, 431, NX220, NX320, TK208
Radio Connector Type
Two Pin
Microphone Location
Shirt/Lapel
Compatible Radio Brand
Kenwood
Earpiece Color
White
Earpiece Style
Earbud
Number of Ears
One
Number of Surveillance Kits Included
1
Compatible Radio Series
NX-220, NX-240V, NX-320, NX-3220, NX-3320, NX-340U, NX-420, TK-208, TK-2100, TK-2102, TK-2130, TK-2160, TK-2170, TK-220, TK-2200, TK-2202, TK-2207, TK-2212, TK-2300, TK-2360, TK-240, TK-240D, TK-248, TK-250, TK-259, TK-260G, TK-270G, TK-272G, TK-308, TK-3100, TK-3173, TK-320, TK-3200, TK-3230, TK-3300, TK-3302, TK-3312, TK-3360, TK-340, TK-3400, TK-340D, TK-348, TK-350, TK-353, TK-359, TK-360G, TK-370G, TK-372G, TK-373G, TK-430, TK-431, TK-5320, TK-5400, TK-5410

Description

Surveillance Kit, Product Type Surveillance Kits, Compatible Radio Brand Kenwood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.