Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tie Clip Microphone, Black

  • Mfr # EP603

  • Zoro # G0614387


product price: $55.89
/ea

Key Features

For Use With
Motorola CLS1110, Motorola CLS1410, Motorola CP100, Motorola CP125, Motorola CP150, Motorola CP185, Motorola CP200, Motorola CP88, Motorola CT150, Motorola CT250, Motorola CT450, Motorola CT450LS, Motorola GP2000, Motorola GP300, Motorola GP308, Motorola GP68, Motorola GP88, Motorola XTN446, Motorola XTN500, Motorola XTN600
Material
Polycarbonate/Metal
Includes
Belt Clip PTT, Hardwired Radio Adapter, iPod-Style Earbuds with Inline Microphone
Features
Discrete, Easy to Access The Belt-Clip PTT Button, Low Profile Highly Sensitive Microphone That Covertly Clips Under A Simple T-Shirt
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP603
Zoro #
G0614387
UPC #
878675004889
Country of Origin
China

Dimensions

Cord Length
28.5 in

Details

Item
Surveillance Kit
For Use With
Motorola CLS1110, Motorola CLS1410, Motorola CP100, Motorola CP125, Motorola CP150, Motorola CP185, Motorola CP200, Motorola CP88, Motorola CT150, Motorola CT250, Motorola CT450, Motorola CT450LS, Motorola GP2000, Motorola GP300, Motorola GP308, Motorola GP68, Motorola GP88, Motorola XTN446, Motorola XTN500, Motorola XTN600
Material
Polycarbonate/Metal
Includes
Belt Clip PTT, Hardwired Radio Adapter, iPod-Style Earbuds with Inline Microphone
Features
Discrete, Easy to Access The Belt-Clip PTT Button, Low Profile Highly Sensitive Microphone That Covertly Clips Under A Simple T-Shirt
Color
Black
Connector
2-Pin
Number of Wires
2
Volume Control
No
Push To Talk
Yes
Product Type
Surveillance Kits
Compatible Radio Series
BPR40, CLS, CP100, CP125, CP150, CP185, CP200, CP88, CT150, CT250, CT450, DTR, EP450, GP2000, GP300, GP308, GP68, GP88, GTX, LTS 2000, MTH500, P040, P110, P1225, P2000, PR400, PRO1150, PRO2150, PRO3150, SP10, SP21, SP50, VL50, XTN
Number of Surveillance Kits Included
1
Compatible Radio Manufacturer Model Number
BRP40, CLS1110, CLS1410, CP125, CP150, CP185, CP200, CP88, CT150, CT250, CT450, CT450LS, EP450, GP2000, GP300, GP308, GP68, GP88, LTS2000, MTH500, P040, P110, P1225, P1225LS, P2000, PO80, PRO1150, PRO2150, PRO3150, PRO400, SP10, SP21, SP50, VL150, XTN446, XTN500, XTN600
Compatible Radio Brand
Motorola
Radio Connector Type
Two Pin
Earpiece Color
White
Earpiece Style
Earbud
Microphone Location
Shirt/Lapel
Number of Ears
One

Description

Surveillance Kit, Product Type Surveillance Kits, Compatible Radio Brand Motorola, Compatible Radio Series BPR40, CLS, CP100, CP125, CP150, CP185, CP200, CP88, CT150, CT250, CT450, DTR, EP450, GP2000, GP300, GP308, GP68, GP88, GTX, LTS 2000, MTH500, P040, P110, P1225, P2000, PR400, PRO1150, PRO2150, PRO3150, SP10, SP21, SP50, VL50, XTN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.