Wireless Lapel Microphone, Black
Mfr # BW-NTX5028
Zoro # G0614481
product price: $218.99
/ea
Free Shipping & Returns
Key Features
For Use With
Harris Macom Jaguar P5300, Harris Macom Jaguar P5400, Harris Macom Jaguar P5500, Harris Macom Jaguar P7300, Harris Macom Jaguar XG-15, Harris Macom Jaguar XG-25, Harris Macom Jaguar XG-75
Material
Polycarbonate/Metal
Includes
Fox listen only earpiece, left and right medium Fin Ultra ear tips, Nighthawk Lapel Microphone, USB cable, wall charger and optional Bluetooth radio adapter.
Number of Wires
0
Features
All Day Operation on Single Charge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BW-NTX5028
Zoro #
G0614481
UPC #
878675009396
Country of Origin
China
Details
Item
Bluetooth Earpiece
For Use With
Harris Macom Jaguar P5300, Harris Macom Jaguar P5400, Harris Macom Jaguar P5500, Harris Macom Jaguar P7300, Harris Macom Jaguar XG-15, Harris Macom Jaguar XG-25, Harris Macom Jaguar XG-75
Material
Polycarbonate/Metal
Includes
Fox listen only earpiece, left and right medium Fin Ultra ear tips, Nighthawk Lapel Microphone, USB cable, wall charger and optional Bluetooth radio adapter.
Number of Wires
0
Features
All Day Operation on Single Charge
Connector
Multi-Pin
Color
Black
Volume Control
Yes
Push To Talk
Yes
Product Type
Bluetooth Earpieces
Number of Ears
One
Earpiece Color
Clear
Earpiece Style
Earbud
Radio Connector Type
Multi Pin
Number of Surveillance Kits Included
1
Compatible Radio Series
P5300, P5400, P5500, P7300, XG-15, XG-25, XG-75, XL-45P, XL-95P
Earpiece Connection Type
Acoustic Tube
Compatible Radio Brand
Harris
Compatible Radio Manufacturer Model Number
P5300, P5400, P5500, P7300, XG15, XG75
Microphone Location
Shirt/Lapel
Description
Bluetooth Earpiece, Product Type Bluetooth Earpieces, Compatible Radio Brand Harris, Compatible Radio Series P5300, P5400, P5500, P7300, XG-15, XG-25, XG-75, XL-45P, XL-95P, Compatible Radio Manufacturer Model Number P5300, P5400, P5500, P7300, XG15, XG75, Compatible Radio Grainger Model Number 477V63, 477V64, 477V65, 477V66, 477V67, 477V68, 807RZ3, 807RZ4, 807RZ5, 807RZ6, 807RZ7, 807RZ8, 807RZ9, 807T01, 807T02, 807T03, 807T04, Earpiece Style Earbud, Number of Ears One, Number of Wires 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.