Zoro Homepage
This item is Discontinued.
Earpro By Surefire Sonic Defenders Max, Medium Vinyl Ear Plugs, Flanged Shape, Orange, 1 PR EP5-OR-MPR

Sonic Defenders Max, Medium Vinyl Ear Plugs, Flanged Shape, Orange, 1 PR (Discontinued)

  • Mfr # EP5-OR-MPR
  • Zoro # G4560561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP5-OR-MPR
Zoro #
G4560561
UPC #
084871317962
Country of Origin
United States

Dimensions

Earplug Size
M

Details

Series
Sonic Defenders Max, Medium
Earplug Material
Vinyl
Item
Ear Plugs
Cord Options
Corded
Earplug Shape
Flanged
Earplug Color
Orange
Pairs Per Package
1
Standards
ANSI - NRR Tests Results
Cord Color
Blue
Metal Detectable
No
Cord Material - Hearing Protection
Polymer
Insertion Method
Push-In
Includes
(1) Carrying Case; (1) Lanyard
Earplug Pair Pack Type
Plastic Case
Earplug Packaging
Vending Pack

Description

Ear Plugs, Earplug Shape Flanged, Insertion Method Push-In, Cord Options Corded, Earplug Size M, Earplug Material Vinyl, Earplug Packaging Vending Pack, Earplug Pair Pack Type Plastic Case, Series EP5 Sonic Defenders(R) Max, Cord Color Blue, Standards ANSI - NRR Tests Results, Pairs per Package 1, Earplug Color Orange, Metal Detectable No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.