Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Earpro By Surefire Sonic Defenders(R) Rubber Vinyl Ear Plugs, Flanged Shape, Black, 1 PR EP3-BK-MPR

Sonic Defenders(R) Rubber Vinyl Ear Plugs, Flanged Shape, Black, 1 PR (Discontinued)

  • Mfr # EP3-BK-MPR
  • Zoro # G3946074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP3-BK-MPR
Zoro #
G3946074
UPC #
084871315166
Country of Origin
United States

Dimensions

Earplug Size
M

Details

Series
Sonic Defenders(R)
Earplug Material
Rubber Vinyl
Item
Ear Plugs
Cord Options
Uncorded
Earplug Shape
Flanged
Earplug Color
Black
Pairs Per Package
1
Metal Detectable
No
Standards
ANSI - NRR Tests Results
Cord Material - Hearing Protection
Polymer
Cord Color
Black
Earplug Packaging
Clamshell, Blister Pack

Description

Ear Plugs, Earplug Shape Flanged, Cord Options Uncorded, Earplug Size M, Earplug Material Rubber Vinyl, Earplug Packaging Clamshell, Blister Pack, Pairs per Package 1, Earplug Color Black, Metal Detectable No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.