Shop EARTH EDGE
See all product information
Create Account
2" Super Cushy Pad
- Mfr # EE000926-15
- Zoro # G102696955
product price:Â
$
32.99
/ea
Key Features
Length
20
Width
15
Material
NBR Rubber
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EE000926-15
- Zoro #
- G102696955
- UPC #
- 817666020026
- Country of Origin
- United States
- Material
- NBR Rubber
- Color
- Black
Dimensions
- Length
- 20
- Width
- 15
Description
Eliminate joint pain and work on surfaces you couldn't before with the Super Cushy Pad from earth edge. This 2-inch-thick, nitrile rubber pad is easy to clean and covers more area than others, measuring 15- by 20-inches. easily place earth Edge's pad anywhere you need extra comfort, whether standing or kneeling. Whether in the garage or the garden, this pad is your passport to pain-free productivity.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.