EE000216 The Tool Box Liner; Black
- Mfr # EE000216
- Zoro # G104174512
product price:Â
$
28.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EE000216
- Zoro #
- G104174512
- UPC #
- 817666020088
- Country of Origin
- China
Description
A heavy-duty replacement tool box liner 18 x 80 composed of 100 percent recyclable EPDM rubber, our Tool Box Liner is designed to protect the most high-traffic tool box drawers. Combining exceptional non-slip properties and extremely high temperature stability. Highly Slip Resistant, Heavy Duty; Extreme Durability; Washable, Withstands High Heat Temperatures, 100% Recycled Material, & Low Profile 1.6 mm Thick.
Features- Highly Slip Resistant
- Heavy Duty; Extreme Durability; Washable
- Withstands High Heat Temperatures
- 100 Recycled Material
- Low Profile 1.6 mm thick
- Color: Black
- Weight: 4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.