Reinforced Vacuum Hose
- Mfr # VAC-006
- Zoro # G024946022
product price:Â
$
1,088.99
/ea
Free Shipping & Returns
Key Features
Hose Length
15 ft
Hose Dia.
1 1/2 in
Material
Neoprene
Shell Material
Neoprene
Attachment Dia.
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VAC-006
- Zoro #
- G024946022
- UPC #
- -
- Country of Origin
- United States
- Item
- Reinforced Vacuum Hose
- Material
- Neoprene
- Shell Material
- Neoprene
- For Vacuum Type
- Ash Vacuum, Drum Head Vacuum, Drum Top Heads, Drum Top Vacuum, Drum Vacuum, High Capacity Vacuum, Industrial Vacuum, Pneumatic Vacuum, Portable Service Vacuum, Portable Vacuum, Robotic Vacuum, Wet/Dry Vacuum
- Color
- Black
- Fits Vacuum Models
- Most Vacuums with 2 in Hose Inlet
- Compatible Brand
- Goodway, Guardair, Nilfisk, Nortech, Tornado
- Wire Color
- Black
- Traction Material
- Neoprene
Dimensions
- Hose Length
- 15 ft
- Hose Dia.
- 1 1/2 in
- Attachment Dia.
- 2 in
Description
Hose Dia. 1 1/2 in, Hose Length 15 ft, Material Neoprene, For Vacuum Type Ash Vacuum, Drum Head Vacuum, Drum Top Heads, Drum Top Vacuum, Drum Vacuum, High Capacity Vacuum, Industrial Vacuum, Pneumatic Vacuum, Portable Service Vacuum, Portable Vacuum, Robotic Vacuum, Wet/Dry Vacuum, Fits Vacuum Models Most Vacuums with 2 in Hose Inlet, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.