B50774 Earth Friendly Orange Plus All Purpose Everyday Cleaner -6x22oz
- Mfr # B50774
- Zoro # G104112576
product price:Â
$
69.49
/ea
Key Features
Color
Orange
Size
6x22
Ready to Use/Concentrated
Ready to Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B50774
- Zoro #
- G104112576
- UPC #
- 749174097064
- Country of Origin
- China
Dimensions
- Size
- 6x22
Details
- Item
- All Purpose Cleaner
- Color
- Orange
- Ready to Use/Concentrated
- Ready to Use
Description
Enjoy Earth Friendly Products Orange Plus All Purpose Everyday Cleaner. Rtu Orange Plus Is A Ready-To-Use Natural Orange Oil All-Purpose Cleaner. Safe To Use On Any Washable Surface Such As; Oven Tops & Hoods, Countertops, Refrigerators, Walls, Tile, Linoleum And Sinks. Does Not Contain Phosphates. Because Natural Ingredients Are Used, Color And Body May Vary. (Note: Description is informational only. Please refer to ingredients label on product prior to use and address any health questions to your Health Professional prior to use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.