This item is Discontinued.

Ecos Pro Cleaner and Degreaser, 55 gal. Drum, Liquid PL9748/55

Cleaner and Degreaser, 55 gal. Drum, Liquid (Discontinued)

  • Mfr # PL9748/55
  • Zoro # G9818663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PL9748/55
Zoro #
G9818663
UPC #
749174974853
Country of Origin
United States

Dimensions

Size
55 gal.
Degreaser Container Size
55 gal.
Cleaner Container Size
55 gal
Container Size
55 gal

Details

Item
Cleaner and Degreaser
Container Type
Drum
Cleaner Form
Liquid
Degreaser Application
Dirt, Grime, Scum and Grease From Any Water-Safe Surface, Non-Toxic, Readily-Biodegradable
Fragrance
citrus
Recommended Dilution
Varies by Application
Degreaser Solvent Type
Natural Solvent
Ready to Use/Concentrated
Concentrated
Net Weight
7,040 oz
Degreaser NSF Rating
Not Rated
Standards
USDA Certified
Sub-Category
Cleaner/Degreaser
Degreaser Item
Cleaner/Degreaser
Form
Liquid
Cleaner Container Type
Drum
Cleaner Chemical Product Grouping
Degreasers
Degreaser VOC Range
10% to 50% / 10 to 500 g/L
Primary Chemical
None
Degreaser Container Type
Drum
Includes Chemical
None
VOC Content
7%
Nonflammable
Yes
Application
Electrical, Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Features
For Best Results, Greywater and Septic Safe, Made without Dyes using Sustainable, Plant-Powered Ingredients, use a Microfiber Cloth
Plastic Safe
Yes
Product Series
ECOS Pro Orange Plus
Base Formula
Citrus-Based Solvent
Biodegradable
Yes
pH Level
11
Properties
Biodegradable, Butyl Free, Nonflammable, Plastic Safe
Butyl Free
Yes
NSF Rating
Not Rated
pH Value
Alkaline

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Net Weight 7,040 oz, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:128, 1:16, 1:32, 1:64, Cleaner Form Liquid, VOC Content 7 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free Yes, Plastic Safe Yes, Application Electrical, Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, pH Value Alkaline, pH Level 11, USDA Certified, Primary Chemical None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.