Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fast Acting Soil Sulphur 5000 sq ft 25 lb

  • Mfr # 11883-80

  • Zoro # G116251058


product price: $47.71
/ea

Key Features

Height
12 in
Length
3.5 in
For Use With
Soil Conditioners
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11883-80
Zoro #
G116251058
UPC #
681636118835
Country of Origin
United States

Dimensions

Height
12 in
Length
3.5 in
Width
22 in

Details

For Use With
Soil Conditioners
Item
Bagged Products

Description

Fertilizer Enriched: , Moisture Control: , Organic: No, Packaging Type: Bagged, Product Form: Prill, Product Type: Soil Sulphur, Sub Brand: Fast Acting, Suitable for Vegetables: , Brand Name: Earth Science, When to Apply: Spring/Fall, Where to Apply: , Co

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.