Zoro Homepage

Growth Essentials Plant Fertilizer 2 lb

  • Mfr # 12142-6

  • Zoro # G516255786


product price: $12.49
/ea
Sold in multiples of 6 for $74.94

Key Features

For Use With
Flower/Vegetable Seeds
Width
9 in
Height
7.6 in
Length
17.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12142-6
Zoro #
G516255786
UPC #
681636121422
Country of Origin
United States

Dimensions

Width
9 in
Height
7.6 in
Length
17.05 in

Details

For Use With
Flower/Vegetable Seeds
Item
Plant Starter & Seed

Description

Fertilizer Enriched: Yes, OMRI Certified: , Organic: No, Packaging Type: Bagged, Plant Type: Flowers, Product Form: , Product Type: Plant Fertilizer, Sub Brand: Growth Essentials, Brand Name: Earth Science, Dry Volume: 200, Container Size: 2, Fertilizer A

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.