Zoro Homepage

All Purpose Potting Soil 1 cu ft

  • Mfr # 72451180

  • Zoro # G416255879


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

For Use With
Potting/Top-Soils-Lrg Bag
Length
3.5 in
Height
16.5 in
Width
24.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72451180
Zoro #
G416255879
UPC #
36865245119
Country of Origin
United States

Dimensions

Length
3.5 in
Height
16.5 in
Width
24.5 in

Details

For Use With
Potting/Top-Soils-Lrg Bag
Item
Bagged Products

Description

Bag Capacity/Dry Volume: 1, Brand Name: Earthgro, Feed Duration: , Ideal for Growing: All Purpose, Organic: No, Product Type: Potting Soil, Soil Type: Grow Medium, Sub Brand: , Contains Fertilizer: Yes, Coverage Area: , Primary Usage: Potting, For Hydropo

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.