Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

All Purpose Potting Soil 10 qt

  • Mfr # 72779180

  • Zoro # G616255945


product price: $6.39
/ea
Sold in multiples of 3 for $19.17

Key Features

Height
13 in
For Use With
Soils - Small Bag
Length
2.5 in
Width
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72779180
Zoro #
G616255945
UPC #
32247277914
Country of Origin
United States

Dimensions

Height
13 in
Length
2.5 in
Width
15.5 in

Details

For Use With
Soils - Small Bag
Item
Bagged Products

Description

Bag Capacity/Dry Volume: 10, Brand Name: Earthgro, Feed Duration: , Ideal for Growing: All Purpose, Organic: No, Product Type: Potting Soil, Soil Type: Grow Medium, Sub Brand: , Contains Fertilizer: Yes, Coverage Area: , Primary Usage: Potting, For Hydrop

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.