Shop EARTHMARK

MGB-L021 Bajo Series 22 x 22 x 10 in. Square Galvanized Metal Planter

  • Mfr # MGB-L021
  • Zoro # G903724215

product price: 
$
85.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MGB-L021
Zoro #
G903724215
UPC #
857170006000
Country of Origin
China

Description

EarthMark metal raised garden beds are a perfect blend of style and function. Our raised beds are made from galvanized steel that will not warp, crack, or rot and can be recycled at the end of their service life. sidewalls to accommodate different types of plants. EarthMark beds have been designed with ergonomics in mind, 22” beds provide single-sided access, and are ideal for placement against a wall or can be used to form a privacy wall or boarder. 40” wide beds provide 2-sided access without needing to step in the bed, keeping the soil loose and eliminating the need to till the soil each year. You will be amazed at the added productivity, accessibility and convenience of growing more with less soil and space. All sizes can be extended by 36 in. increments using our extension kits so the possibilities are limitless. Raised bed gardening provides proper soil drainage and retains warmth for strong root development for improved plant health and yield. secure the sides to the corner brackets with 4 or 6 bolts per corner, and they are ready for soil and plants.

Features
  • Low beds require less soil and are idea for shallow root plants
  • Narrow 22” beds are ideal for larger plants such as tomatoes, Peppers or blueberries
  • Light weight and easy to assemble - about 15 minutes per bed
  • Stronger and more stable than wood or plastic alternatives and will not warp, slit, rot or crack
  • Classic appearance and durability of galvanized metal for long-lasting beauty and utility
  • Low-to-no maintenance required
  • Exposed edges are folded for safety
  • Ideal for poor soil conditions or poor drainage areas
  • Extend any bed by 36” increments using Earth-Mark Garden bed extension kits sold separately
  • Bajo Series 22 x 22 x 10 in. Square Galvanized Metal Planter
Specifications
  • Color Family : Silver
  • Raised Bed Features : Elevated Bed,Expandable
  • Number of Tiers: 1
  • Shape: Square
  • Dimensions: 12.5" H x 3.7" W x 22.2" L
  • Weight: 7.7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.