Shop EARTHMINDED

F-RN090 Rain Barrel Overflow Hose Kit

  • Mfr # F-RN090
  • Zoro # G604036389

product price: 
$
29.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F-RN090
Zoro #
G604036389
UPC #
854472002099
Country of Origin
China

Description

During heavy rains, top fill rain barrels can flood and cause costly damage to your home’s foundation. Rain barrels that use a garden hose for overflow can’t drain the volume of water fast enough to keep up with heavy rain from downspouts that are 10 to 20 times larger. The EarthMinded overflow hose kit makes it easy to add an overflow hose to any rain barrel. This kit includes a hose seal, hole saw and high capacity accordion drain hose 4 times the capacity of standard garden hose to divert excess water away from the rain barrel and home.

Features
  • Add a drain hose to any plastic container and send excess water where you want it to go
  • Easy to install in minutes
  • Accordion hose holds its shape to form elbows and bends
  • Hose extends up to 5 ft. long
  • Hose, seal and hole saw included
  • Requires a drill for install
  • Consider linking 2 or more barrel in series to catch additional rainwater using an EarthMinded linking kit
Specifications
  • Dimension: 3" H x 11" W x 12" L
  • Weight: 0.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.