Zoro Homepage

E43 8 in. 2-Cycle 43 cc Auger Powerhead

  • Mfr # 35064

  • Zoro # G416041946


product price: $425.99
/ea
Free Shipping & Returns

Key Features

For Use With
Clean Up Equipment
Height
18.5 in
Width
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35064
Zoro #
G416041946
UPC #
012642022166
Country of Origin
China

Dimensions

Height
18.5 in
Width
12.5 in

Details

For Use With
Clean Up Equipment
Item
Splitters/Shredders/Clean

Description

Brand Name: Earthquake *Gear Drive *Engine Displacement: 43 *Engine Type: 2-Cycle *Maximum Till Depth: 35 *Maximum Till Width: 8 *Product Type: Auger Powerhead *Sub Brand: E43 *Tiller Type: Front Tine *Tine Length: 8 *Width: 8 *CARB Compliant: Yes *Depth:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.