Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victory 11 in. 4-Cycle 209 cc Cultivator/Tiller

  • Mfr # 39381

  • Zoro # G316138982


product price: $992.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

For Use With
Tillers/Cultivators
Length
18 in
Height
41.5 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39381
Zoro #
G316138982
UPC #
12642038310
Country of Origin
China

Dimensions

Length
18 in
Height
41.5 in
Width
24 in

Details

For Use With
Tillers/Cultivators
Item
Splitters/Shredders/Clean

Description

Brand Name: Earthquake, Gear Drive, Engine Displacement: 209, Engine Type: 4-Cycle, Maximum Till Depth: 10, Maximum Till Width: 16, Product Type: Cultivator/Tiller, Sub Brand: Victory, Tiller Type: Rear Tine, Tine Length: 11, Width: 22.9, CARB Compliant:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.