Shop EARTHSENSE COMMERCIAL
See all product information
Create Account
23 gal Trash Bags, 28.5 in x 43 in, Heavy-Duty, 1 mil, Clear, 150 PK
Mfr # RNW4310C
Zoro # G8175958
product price: $52.39
/pk 150, $0.35/eaKey Features
Capacity
23 gal
Strength Rating
Heavy-Duty
Bag Closure Type
Open Style
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
1 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RNW4310C
- Zoro #
- G8175958
- UPC #
- 10041215262385
- Country of Origin
- United States
Dimensions
- Thickness
- 1 mil
- Size
- 28.5 in x 43 in
- Width
- 28.5 in
- Height
- 43 in
Details
- Capacity
- 23 gal
- Strength Rating
- Heavy-Duty
- Bag Closure Type
- Open Style
- Material
- Linear Low-Density Polyethylene (LLDPE)
- Color
- Clear
- Item
- Trash Bags
- Package Configuration
- Roll
- Weight
- 13.8 lbs
- Application
- Can Liner
- Standards
- EPP Certified; LEED Applicable; Level 1 Certified; SCS Indoor Advantage Certified
- Seal
- Star
- % Recycled Content
- 50%
Description
Earthsense® Commercial Linear Low Density Clear Recycled Can Liners, 23 gal, 1.25 mil, 28.5" x 43", Clear, 150/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.