Shop EARTHSENSE COMMERCIAL
See all product information
Create Account
45 gal Trash Bags, 40 in x 46 in, Super Extra Heavy-Duty, 2 mil, Black
Mfr # RNW4620
Zoro # G6178098
product price:Â $86.19
/pk 100, $0.86/eaKey Features
Strength Rating
Super Extra Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
2 mil
Size
40 in x 46 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RNW4620
- Zoro #
- G6178098
- UPC #
- 041215255151
- Country of Origin
- United States
Dimensions
- Thickness
- 2 mil
- Size
- 40 in x 46 in
- Width
- 40 in
- Height
- 46 in
Details
- Capacity
- 45 gal
- Strength Rating
- Super Extra Heavy-Duty
- Material
- Linear Low-Density Polyethylene (LLDPE)
- Color
- Black
- Item
- Trash Bags
- Package Configuration
- 10 Rolls of 10 Bags
- Standards
- LEED Applicable; SCS Indoor Advantage Certified
- Application
- Can Liner
- Weight
- 25.02 lbs
- Product Type
- Trash Bags
- Seal
- Star
- % Recycled Content
- 75%
- Bag Closure Type
- Open-Face
Description
Item Trash Bags, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.