Shop EARTHSENSE COMMERCIAL
See all product information
Create Account
60 gal Trash Bags, 38 in x 58 in, Super Extra Heavy-Duty, 2 mil, Black, 100 PK
Mfr # RNW5820
Zoro # G6178046
product price:
$
98.79
/pk of 100, $0.99/ea
Key Features
Strength Rating
Super Extra Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
2 mil
Size
38 in x 58 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RNW5820
- Zoro #
- G6178046
- UPC #
- 041215255175
- Country of Origin
- United States
Dimensions
- Thickness
- 2 mil
- Size
- 38 in x 58 in
- Height
- 58 in
- Width
- 38 in
Details
- Capacity
- 60 gal
- Strength Rating
- Super Extra Heavy-Duty
- Material
- Linear Low-Density Polyethylene (LLDPE)
- Color
- Black
- Item
- Trash Bags
- Standards
- LEED Applicable; SCS Indoor Advantage Certified
- Package Configuration
- 10 Rolls of 10 Bags
- Application
- Can Liner
- Weight
- 30 lbs
- % Recycled Content
- 75%
- Seal
- Star
- Bag Closure Type
- Open-Face
Description
Extra heavy duty recycled liners are suitable for all trash applications. Ideal for state and local municipalities that mandate purchasing of recycled content products. Star bottom seal construction distributes weight more evenly and resists leaks. Coreless rolls for convenient dispensing. Black color hides unsightly trash.
- • Black liners contain recycled plastics.
- • Low density liners provide excellent tear strength, stretch and puncture resistance.
- • Heavy duty bags that are great for all trash applications.
- • SCS certified for recycled content and certified to meet LEED credits.
- • Ideal for state and local municipalities that mandate purchasing of recycled content products.
- • Black color hides unsightly trash.
- • Star bottom seal construction distributes weight more evenly and resists leaks.
- • Coreless rolls for convenient dispensing.