Shop EARTHSENSE
See all product information
Create Account
Reclaim Heavy-Duty Recycled Can Liners, 100PK
- Mfr # RNW-6050
- Zoro # G623365989
product price:Â
$
84.49
/pk of 100, $0.84/ea
Key Features
Features
Star Bottom Seal, Leak Proof, Coreless Roll, Heavy Duty
Size
Extra Large
Thickness
1.25 mil
Length
58 in
Capacity
60 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RNW-6050
- Zoro #
- G623365989
- UPC #
- 10041215250078
- Country of Origin
- United States
Dimensions
- Size
- Extra Large
- Thickness
- 1.25 mil
- Length
- 58 in
- Width
- 38 in
Details
- Features
- Star Bottom Seal, Leak Proof, Coreless Roll, Heavy Duty
- Capacity
- 60 gal
- Rolls per Package
- 10
- Bags Per Roll
- 10
- Material
- Plastic
- Item
- Can Liner
- % Recycled Content
- 75%
- Color
- Black
Description
SCS-certified; 75% reprocessed resins, Star-seal bottom for even content distribution, Coreless roll for easy dispensing; LLDPE material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.