Zoro Homepage

Earthsmart 4000849 W-3 Refrigerators Replacement Filter for Whirlpool Filter 6

  • Mfr # 4000849

  • Zoro # G803896678


product price: $46.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000849
Zoro #
G803896678
UPC #
857182005770
Country of Origin
China

Description

This refrigerator water filter contains a compressed carbon block which provides tremendous capacity to remove and/or reduce impurities and sediment that may be present in your drinking water.

Features
  • W-3 Refrigerators Replacement Filter for Whirlpool Filter 6
  • Placement: Refrigerators
  • Removes Chlorine Taste and Odor
  • Fitting Style: Twist and Lock Design
  • Better tasting water
  • Improved purity
  • Brand Compatibility: Whirlpool, Kitchenaid Filters
  • Effective up to 6 months or 300 gallons
  • Easy DIY installation
  • The flow rate is 0.5 GPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.