Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W-5 Refrigerator Replacement Filter For Whirlpool

  • Mfr # 102624

  • Zoro # G515500146


product price: $40.79
/ea

Key Features

Length
2.25 in
Width
2.25 in
Overall Depth
12.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102624
Zoro #
G515500146
UPC #
857182005787
Country of Origin
United States

Dimensions

Length
2.25 in
Width
2.25 in
Overall Depth
12.88 in

Description

This refrigerator water filter contains a compressed carbon block which provides tremendous capacity to remove and/or reduce impurities and sediment that may be present in your drinking water. The carbon block has millions of active sites on its surface and within the structure which can absorb impurities like a sponge, and can adsorb and hold other types of impurities on its surface like a magnet. Additionally, this filter can catalytically breakdown other impurities very similar to the way a catalytic converter works in your automobile. These processes ensure that you are getting the cleanest and best tasting water possible. Fits Whirlpool filters: FILTER3, FILTER3C, 4396710, 4396710B, 4396710P, 4396710T, 4396711B, 4396841, 4396841B, 4396841P, 4396841T, 4396842B, 4396842. Fits Kenmore filters: 46-9020, 46-9020P, 46-9030, 46-9030P, 4609020000, 4609030000, 469020, 469020P, 469030, 469030P. Fits PUR filters: W10121145, W10121146, W10177635, W10186667, W10193691, W10193691T, 8212650, 95357630, AP3710633, AP3866834, F3WP6M1, P1KB1, P1KB2, P1RFKB1, P1RFKB2, P1RFWB2, P1RFWG2, P1WB2, P1WB2L, P1WG2, P1WG2L, P2RFWG2, P2WG2, P2WG2L, PB-SS, PBSS, PS971185, PS986832, RWFFRSXS, T1KB1, T1KB2, T1RFKB1, T1RFKB2, T1RFWB2, T1RFWG2, T1WB2, T1WB2L, T1WG2, T1WG2L, T2RFWG2, T2WG2, T2WG2L, 2260515, 2260538, 2305222, 2305267, 2313412, 2260518B, 2260518W.Brand Name: EarthSmartSub Brand: W-5Placement: RefrigeratorProduct Type: Replacement FilterBrand Compatibility: WhirlpoolNumber in Package: 1 pkReduces Lead: YesReduces Pharmaceuticals: YesReduces Chlorine Taste and Odor: YesReduces Cyst: YesReduces Chemicals: YesReduces Sediment: YesReduces Microorganisms: NoCapacity: 200 galPackaging Type: BoxedFiltration Method: Coconut Shell Activated CarbonFitting Style: Twist and Lock Design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.