Zoro Homepage

8 gal Battery Operated Sprayer, 9.5 ft L Hose

  • Mfr # 90308

  • Zoro # G409577742


product price: $1,107.67
/ea
Free Shipping & Returns

Key Features

Sprayer Tank Capacity
8 gal
Type
Battery Operated
Hose Length
9.5 ft
Color
White/Silver
Application
Liquid Fertilizer and liquid Ice Melt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90308
Zoro #
G409577742
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
9.5 ft

Details

Sprayer Tank Capacity
8 gal
Type
Battery Operated
Item
Sprayer
Color
White/Silver
Application
Liquid Fertilizer and liquid Ice Melt
Handle Type
Adjustable Satinless Steel T-Handle

Description

  • •CAPACITY: The 8-gallon tank holds around 66 Lbs. of liquid material.
  • •PUMP RATE: 1.3 gal per minute at a regulated 100 psi.
  • •HOSE LENGTH: 9.5 ft of hose generates a 20 ft spray pattern.
  • •CONSTRUCTION: The stainless-steel frame is resistant to corrosive liquids. The handle and frame are sized for all-types of operator heights.
  • •FERTILIZER APPLICATION: T-Jet spray nozzle with a 30-inch spread pattern.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.