Zoro Homepage

11" 6.5A Tiller

  • Mfr # TC70065EW

  • Zoro # G906156983


product price: $132.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC70065EW
Zoro #
G906156983
UPC #
052909419520
Country of Origin
China

Description

The Earthwise Power Tools by ALM TC70065 electric corded garden tiller cultivator is the perfect tiller for starting a new garden or refreshing old gardens that are small to medium-sized. The powerful 6. 5-Amp motor in the electric corded garden rototiller cultivator is powerful enough to turn fresh ground but works best at maintaining previous gardens and flower beds. This electric corded garden tiller cultivator has a slim design and is lightweight enough that is easy to carry around your garden. The durable 4 steel tines on the electric corded garden tiller cultivator are great at turning soil effortlessly and won't break when in contact with hard surfaces like small rocks. This slim electric corded garden tiller cultivator works great for prepping your garden prior to the season and works as a great maintenance tiller during the season keeping your soil loose and removing weeds that grow around your plants. Corded electric garden tiller cultivator features: 6 5-Amp motor, slim lightweight design, 4 steel tines, 11 in. working width, 8 in. working depth. The Earthwise corded tiller/cultivator is powered by electricity. As long as it is powered by an electrical source, it will start with the single-lever switch and provide reliable tilling power for the garden. The easy to start feature makes it an ideal alternative to gas-powered tillers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.