Zoro Homepage

20 V 7.5" Tiller

  • Mfr # TC70020IT

  • Zoro # G006156975


product price: $145.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC70020IT
Zoro #
G006156975
UPC #
052909333673
Country of Origin
China

Description

Are you ready to prepare the perfect soil for your plants? This cordless electric tiller is the convenient and planet-friendly option for cultivating your garden, yard or lawn. It can conveniently cultivate your soil with a width of 7.5 inches and a depth of 6 inches. This cordless electrical tiller is powerful and long-lasting, so you can effectively plow the soil while getting rid of weeds. Earthwise power tiller is easy to use, so you can focus on growing your healthy plants. The Earthwise cordless 20 volt electric tiller is lightweight, which makes it easy to transport around the lawn, yard, and garden. The cordless design allows users to move freely with ease while improving the soil quality and controlling the growth of weeds. Since the tiller is lightweight, users are able to guide the tiller at ease. Once the yard work is finished, the tiller can easily be stored in the shed, or be brought up a few steps up to the porch. In comparison to a gas tiller, the low maintenance electrical tilling machine is quiet and easier to handle. The Earthwise cordless electric tiller delivers the same gas-like power as a gas powered tool, but is planet-conscious and does not emit fumes into the environment, which in turn saves users money on gas. This practical tilling machine is quiet, and easier to handle compared to gas tillers. Simply charge the tillers battery and it will be ready to go.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.