Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40-Volt Cordless Electric Snow Shovel

  • Mfr # SN74016

  • Zoro # G403465731


product price: $279.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN74016
Zoro #
G403465731
UPC #
52909740167
Country of Origin
China

Description

The Earthwise SN74016 snow shovel is a lightweight tool that will quickly remove snow from patios, decks, driveways, & sidewalks! this is a cordless snow shovel that requires no maintenance, it is easy to use, & easy to store. The powerful 40V Brushless motor, 4 ah battery, 2000 rpm can move up to 300 lbs of snow per Min! with the adjustable front grip & & 6" transport wheels on the back this snow thrower can be operated by anyone with easy. Throw snow up to 30' in one of three adjustable directions & clear pathway to 16" wide & 8" deep. This snow thrower is great for small to medium jobs & no need to worry about gas or cords. Battery & charger included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.