Zoro Homepage

Electric Dethatcher

  • Mfr # DT71613S

  • Zoro # G516119293


product price: $369.99
/ea
Free Shipping & Returns

Key Features

For Use With
Tow Behind Groomers
Length
12.85 in
Width
20.85 in
Height
26.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT71613S
Zoro #
G516119293
UPC #
26479073475
Country of Origin
United States

Dimensions

Length
12.85 in
Width
20.85 in
Height
26.45 in

Details

For Use With
Tow Behind Groomers
Item
Mower/Tractor Attachments

Description

Height: 43, Material: , Maximum Penetration: , Product Type: Electric Dethatcher, Sub Brand: , Tine Length: 0.4, Brand Name: Earthwise, Wheeled: Yes, Width: 40, Working Width: , Aeration Depth: , Aerator Type: , Depth: 24, Number of Tines: 40, Tine Materi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.