Shop EAST COAST PLASTICS

1 1/2 in L, 1/2 in I.D., Red Vinyl End Cap 25PK

  • Mfr # R-12-112
  • Zoro # G224973071

product price: 
$
15.99
/pk of 25, $0.64/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R-12-112
Zoro #
G224973071
UPC #
-
Country of Origin
United States

Description

Plastisol end caps are a versatile, high-performance solution designed to protect, seal, and finish the exposed ends of pipes, tubes, rods, and threaded components. Manufactured from premium-grade plastisol -a PVC-based material known for its durability and flexibility-these caps provide reliable coverage in a wide range of industrial, commercial, and DIY applications. Engineered for both function and longevity, plastisol end caps offer excellent resistance to moisture, chemicals, abrasion, and impact. Their flexible composition allows for a snug, secure fit over irregular or slightly oversized surfaces, ensuring dependable protection even in demanding environments. Whether you’re safeguarding delicate threads during transport, preventing contamination, or adding a clean, professional finish to your products, these caps deliver consistent performance you can trust. Ideal for use in manufacturing, automotive, construction, plumbing, and packaging industries, plastisol end caps are easy to install and remove without the need for special tools. Their smooth interior and slightly tacky exterior help maintain grip while avoiding damage to underlying surfaces. In addition, the non-conductive properties of plastisol make these caps suitable for electrical insulation applications. Available in a wide range of sizes and colors, plastisol end caps can be matched precisely to your project requirements. Color-coding options also make them useful for identification and organization in complex assemblies or inventory systems. Key Features: Flexible plastisol construction for a tight, secure fit Resistant to moisture, chemicals, and UV exposure Protects against dust, debris, and mechanical damage Non-conductive and safe for electrical applications Easy push-on installation and removal Reusable and long-lasting Available in multiple sizes and colors for versatile use Common Applications: Thread protection during shipping and storage Sealing pipe and tubing ends Masking components during painting or coating Finishing exposed edges for safety and aesthetics Electrical insulation and component protection Dependable, adaptable, and built to perform, plastisol end caps are an essential component for maintaining product integrity and extending the life of your equipment. Whether for temporary protection or long-term use, they provide a simple yet effective solution for a wide range of industrial needs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.