Zoro Homepage

Automotive; GPT, 8 AWG, Copper, Red, PVC Jacket, Stranded

  • Mfr # E6B-2550

  • Zoro # G404050936


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
Automotive; GPT
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Red
Jacket Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E6B-2550
Zoro #
G404050936
UPC #
83996025509
Country of Origin
China

Dimensions

Wire Size
8 AWG
Length
100 ft.

Details

Item
Primary Wire
Trade Designation
Automotive; GPT
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Red
Jacket Color
Red
Conductor Design
Stranded
Jacket Material
PVC
Voltage
60V
Standards
SAE J1128, SAE J378

Description

Buy various types of Cables and connectors for your equipment and installation at low prices and enjoy uninterrupted technical facility at home or office. Our cables are all constructed to be reliable and durable and suit variety of applications. This product has high quality construction, durability and reliability which meet technical requirements completely with affordable prices and value for money.

Features
  • Copper primary wire
  • Color coded for every need
  • Top quality solid copper core wire
Specifications
  • Color: Red
  • Size: 100 ft.
  • Diameter: 8 Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.