E6B-4293 49 in. 2 Gauge Switch-to-Starter Battery Cable; Red
- Mfr # E6B-4293
- Zoro # G204050891
product price:Â
$
45.45
/ea
Key Features
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E6B-4293
- Zoro #
- G204050891
- UPC #
- 83996042933
- Country of Origin
- China
Details
- Item
- Battery Cable
- Color
- Red
Description
Buy various types of Cables and connectors for your equipment and installation at low prices and enjoy uninterrupted technical facility at home or office. Our cables are all constructed to be reliable and durable and suit variety of applications. This product has high quality construction, durability and reliability which meet technical requirements completely with affordable prices and value for money.
Features- Switch-to-starter battery cable
- Color: Red
- Diameter: 2 Gauge
- Size: 49 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.