Primary Wire, Marine, 14 AWG, Copper, Purple, PVC Jacket, Stranded

  • Mfr # 99124

  • Zoro # G404986990


product price: $39.59
/ea

Key Features

Trade Designation
Marine
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Purple
Jacket Color
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99124
Zoro #
G404986990
UPC #
083996991248
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
100 ft.

Details

Item
Primary Wire
Trade Designation
Marine
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Purple
Jacket Color
Purple
Conductor Design
Stranded
Jacket Material
PVC
Voltage
600V
Standards
UL 1426, NMMA, ABYC, CSA, RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.