This item is Discontinued.

This item is Discontinued.
AMAV3-LWH-W 3 Piece Antique Dining Table Set - Linen White (Discontinued)
Specifications
Product Information
Description
The Sophisticated 3 Piece dinette set includes 1 pedestal dining table and 2 matching kitchen chairs. Our dining room chairs add a sense of elegance to your room and the modern design is compatible seamlessly with any decor. The contemporary slatted back of this wooden kitchen chair blends beautifully with the solid wood seat, creating a sophisticated appearance. This modern dining table is designed in classical style. In addition, the Linen white color match with wooden kitchen chairs making it appear more attractive. The Spacious tabletop manufactured from premium quality Rubber Wood material help for heightened sturdiness and long-lasting use.
Designed with easy and fast assembly in mind, each set comes conveniently packed with easy to follow instructions and all necessary tools included. Our dining room set is simple to clean with a damp cloth and furniture cleanser because their brush finish is smooth. Enjoy with East West Furniture!
Features- Antique Dining Table Set - Linen White
- 3 Piece
- Include in this wood dining table set - 2 wood dining chairs and 1 wood dining table
- Collection: Antique
- Chair Color: Linen White
- Wooden Table Top Color: Linen White
- Round Pedestal Table Legs Color: Linen White
- Mid Century Chair Legs Color: Linen White
- Chair Back Style: Slatted Back
- Seat Material: Wooden
- Dimension of Table: 30" H x 36" W x 36" L
- Chair Dimension: 23" H x 18" W x 39" L
- Weight: 119 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.