This item is Discontinued.

East West Furniture ANCE3-LWH-15 3 Piece Antique Dinette Set - Linen White & Baby Blue ANCE3-LWH-15

This item is Discontinued.

East West Furniture

ANCE3-LWH-15 3 Piece Antique Dinette Set - Linen White & Baby Blue (Discontinued)

Mfr # ANCE3-LWH-15
Zoro # G003850081
UPC # 840017345288
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ANCE3-LWH-15
Zoro #
G003850081
UPC #
840017345288
Country of Origin
China

Description

Decor your dining room with this stylish ANCE3-LWH-15 dining set includes a small dining table and two parson chairs. A cozy and luxurious Linen White color offers any dining-room a relaxing and friendly feel with the small kitchen table. The round shape table features a pedestal base that will furnish your dining area with a sophisticated look. With a soft rounded bevel at the edge of the table top, this well-designed and comfortable kitchen dinette table may be used for hours at a time. This small dining table requires a very little space and itd be a great choice if you are struggling with space in your dining area. Made up of rubber wood, the table is stable and offers a sturdy finish. A regal and affordable Parson chair offers a touch of beauty to any dining room and provides a sensible seating arrangements. The upholstered parson chair features a beautiful stitched exterior. Tall back, Linen Fabric, high-density foam padding, solid hardwood frame construction, comfortable, durable and attractive. Whether you use this dining chair is an easy to assemble and stylish answer to your seating needs. The standard shape, size and design makes the dining area significantly attractive. This budget friendly, durable and comfortable dining set can be good choice if you are looking for a great dining time experience with your family or friends.

Features
  • Antique Dinette Set - Linen White & Baby Blue
  • 3 Piece
Includes
  • 1 x round table, 2 x parson chair
Instructions
  • Hardware package and instruction manual is located in/under the seat
Specifications
  • Collection: Antique
  • Table Color: Linen White
  • Chair Fabric Color: Baby Blue
  • Chair Leg Color: Linen White
  • Table Material: Asian Hardwood
  • Chair Frame Material: Asian Hardwood
  • Chair Fabric: Linen Fabric
  • Chair Cushion Material: Foam
  • Table Weight Capacity: 300 lbs
  • Chair Weight Capacity: 300 lbs
  • Table Dimension: 29.5" H x 36" W x 36" L
  • Chair Dimension: 41" H x 18.5" W x 22" L
  • Weight: 121 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.