This item is Discontinued.

This item is Discontinued.
AVNO7-OAK-W Kitchen Dinette Table & 6 Chairs; Oak (Discontinued)
Specifications
Product Information
Description
The table and chair set is a 7-piece set of fantastic small kitchen table with a stronger carved pedestal support. The Beveled oval table completes with four long lasting dining room chairs that create cozy and comfortable kitchen space environment. The w
Unique dining table together with a butterfly leaf and 6 dining room chairs finish in a warm oak color with wood seat. High standard set for dining room that produced from 100% Asian Hardwood. Completely no MDF, veneer, laminate employed in our goods. Dining table features 18In self storage extendable leaf That Can Be Stored Right Under Table Top
Features- Kitchen Dinette Table & 6 Dinette Chairs Set
- 7 Piece
- Color: Oak
- Chair Dimension: 36" H x 17" W x 18" L
- Table Dimension: 30" H x 42" W x 42/60" L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.