This item is Discontinued.

East West Furniture BCNC5NA Celina 5 Position Outdoor-Furniture Folding Arm Chair - Set of 2 BCNC5NA

This item is Discontinued.

East West Furniture

BCNC5NA Celina 5 Position Outdoor-Furniture Folding Arm Chair - Set of 2 (Discontinued)

Mfr # BCNC5NA
Zoro # G503917178
UPC # 840017332707
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BCNC5NA
Zoro #
G503917178
UPC #
840017332707
Country of Origin
China

Description

Outfit your Outdoor-Furniture seating area with our beautiful 3 position armchairs, crafted from acacia wood. Crafted from solid acacia, this Outdoor-Furniture armchair is perfect for warm summer afternoons on the patio, relaxing with a good book on the porch, or as the finishing touch to any Outdoor-Furniture seating arrangement. This BCNC5NA beautiful Outdoor-Furniture armchair features 3 different chairs back position to suit anybody preference. Easy to maintain its natural look, apply a bit of teak oil as needed. Suitable for year-round use.

Features
  • Celina 5 Position Outdoor-Furniture Folding Arm Chair
  • Set of 2
Specifications
  • Collection: Celina
  • Finish: Natural Oil
  • Weight: 61 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.