This item is Discontinued.

East West Furniture <b>Features</b><ul><li>Vertical slat back and wood seat</li><li>Charming fluted legs</li><li>Boast s CHS-BLK-W

This item is Discontinued.

East West Furniture

<b>Features</b><ul><li>Vertical slat back and wood seat</li><li>Charming fluted legs</li><li>Boast s (Discontinued)

Mfr # CHS-BLK-W
Zoro # G603850221
UPC # 747925133337
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHS-BLK-W
Zoro #
G603850221
UPC #
747925133337
Country of Origin
China

Description

Features
  • Vertical slat back and wood seat
  • Charming fluted legs
  • Boast style well crafted stools
  • Supportive stretchers for footrests
  • Made from Asian rubber wood
  • Assembly required
  • Seat Height - 24 in.
  • Dimension - 17.7 in. W x 16.5 in. D x 41.5 in. H (Weight - 35 lbs.)
  • Color - Black&Cherry
  • Pack of 2.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.