This item is Discontinued.

East West Furniture DLAN3-BCH-C Dublin Dining Set with 2 Wood Chairs; Black & Cherry - 3 Piece DLAN3-BCH-C

This item is Discontinued.

East West Furniture

DLAN3-BCH-C Dublin Dining Set with 2 Wood Chairs; Black & Cherry - 3 Piece (Discontinued)

Mfr # DLAN3-BCH-C
Zoro # G403850544
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DLAN3-BCH-C
Zoro #
G403850544
UPC #
-
Country of Origin
China

Description

This is a high quality Dining table set that in 3 pieces, 2 chairs with microfiber seats and a round table top with pedestal stand. The table top has a perfect Black & Cherry finish and is constructed from authentic Asian hardwood only. The best thing about this table is that it contains a leaf that can be folded and stored right underneath the table top when it's not being used. Dining tables round comes with two 9-Inch Drop Leaves. Best for small small space.

Features
  • Dublin Dining Set
  • Best in class and quality
  • Rich design as well as optimum functionality
  • High quality material that lasts longer
  • Aesthetic appeal of the room
  • 3 Piece
Includes:
  • 2 Wood Chairs
Specifications
  • Color: Black & Cherry
  • Table Shape: Round
  • Chair Dimension: 18" L x 18" W x 38" H
  • Table Dimension: 42" L x 42" W x 29" H
  • Weight: 86 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.