This item is Discontinued.

East West Furniture DMT-NBK-TP 42 in. Dublin Round Acacia Wood Dining Table with Two 9 in. Drop Leaves & Wirebrushed Black Pedestal DMT-NBK-TP

This item is Discontinued.

East West Furniture

DMT-NBK-TP 42 in. Dublin Round Acacia Wood Dining Table with Two 9 in. Drop Leaves & Wirebrushed Black Pedestal (Discontinued)

Mfr # DMT-NBK-TP
Zoro # G303850545
UPC # 840017346681
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DMT-NBK-TP
Zoro #
G303850545
UPC #
840017346681
Country of Origin
China

Description

Enrich the elegance of your dining area with this DMT-NBK-TP Dublin dining table that features a Wood Texture table top and a wire brushed black pedestal. This Round shape wooden table with two 9-Inch Drop Leaves can be placed anywhere in the kitchen area and would be a great choice if you are struggling with space in your dining room. With a soft rounded bevel at the edge of the table top, this well-designed and comfortable kitchen table may be used for hours at a time. Made up of Acacia wood, the dinette table top is stable and the pedestal made of rubber wood offers a sturdy finish. This exclusive, budget friendly and durable dining table is a great choice for a great dining time experience with your family or friends.

Features
  • 42 in. Dublin Round Acacia Wood Dining Table with Two 9 in. Drop Leaves & Wirebrushed Black Pedestal
Includes
  • 1 x table top, 1 x pedestal
Specifications
  • Collection: Dublin
  • Table Top Color: Wood Texture
  • Pedestal Color: Wire Brushed Black
  • Table Top Material: Acacia Wood
  • Table Pedestal Material: Rubber Wood
  • Weight Capacity: 300 lbs
  • Table Dimension: 30" H x 42" W x 42" L
  • Weight: 85 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.