This item is Discontinued.

This item is Discontinued.
DMT-NLW-TP 42 in. Dublin Round Acacia Wood Dining Table with Two 9 in. Drop Leaves & Linen White Pedestal (Discontinued)
Specifications
Product Information
Description
Enrich the elegance of your dining area with this DMT-NLW-TP Dublin dining table that features a Wood Texture table top and a Linen White pedestal. This Round shape wooden table with two 9-Inch Drop Leaves can be placed anywhere in the kitchen area and would be a great choice if you are struggling with space in your dining room. With a soft rounded bevel at the edge of the table top, this well-designed and comfortable kitchen table may be used for hours at a time. Made up of Acacia wood, the dinette table top is stable and the pedestal made of rubber wood offers a sturdy finish. This exclusive, budget friendly and durable dining table is a great choice for a great dining time experience with your family or friends.
Features- 42 in. Dublin Round Acacia Wood Dining Table with Two 9 in. Drop Leaves & Linen White Pedestal
- 1 x table top, 1 x pedestal
- Collection: Dublin
- Table Top Color: Wood Texture
- Pedestal Color: Linen White
- Table Top Material: Acacia Wood
- Table Pedestal Material: Rubber Wood
- Weight Capacity: 300 lbs
- Table Dimension: 30" H x 42" W x 42" L
- Weight: 85 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.