This item is Discontinued.

This item is Discontinued.
DONO7-LWH-W 7 Piece Kitchen Tables & Chair set; Linen White (Discontinued)
Mfr #
DONO7-LWH-W
Zoro #
G303850309
UPC # 682962657357
Country of Origin China
Category Dining Room Tables & Sets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DONO7-LWH-W
Zoro #
G303850309
UPC #
682962657357
Country of Origin
China
Description
This kitchen table set has 6 chairs with wood seats. It is completed with a leveled table top. The dining table can fit a maximum of 8 people in a dining area. The dining set boasts a Linen White color that comes across as an effective additional color to your dining space given its attractive color on the seats. The table's 4 straight leg support brings a simple and breezy style to any space, making it incredibly easy to incorporate into any dining room.
Features- Table & Chair Set
- 7 Piece
- 1x Dover Dining Room Table & 6x Dining Room Chairs
- Color: Linen White
- Table Dimension: 30 x 42 x 78 in.
- Table Weight: 119 lbs
- Chair Dimension: 35 x 18 x 19 in.
- Chair Weight: 34 lbs
- Weight: 256 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.