This item is Discontinued.

East West Furniture <p>The Marvelous 3 Piece mid century dining set includes 1 mid century modern dining table and 2 mat AMGR3-LWH-W

This item is Discontinued.

East West Furniture

<p>The Marvelous 3 Piece mid century dining set includes 1 mid century modern dining table and 2 mat (Discontinued)

Mfr # AMGR3-LWH-W
Zoro # G103700606
UPC # 840017389282
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AMGR3-LWH-W
Zoro #
G103700606
UPC #
840017389282
Country of Origin
China

Description

The Marvelous 3 Piece mid century dining set includes 1 mid century modern dining table and 2 matching dining room chairs. Our wood chair adds a sense of elegance to your room and the innovative design is compatible seamlessly with any decor. The contemporary slatted back of this mid century chair blends beautifully with the wood seat, creating a sophisticated appeal. Our modern kitchen table is designed in classical style. In addition, the Linen white color match with mid century modern dining chairs making its appeal more attractive. The Spacious tabletop crafted from high-quality Rubber Wood material help for heightened toughness and long-lasting use.

Designed with easy and fast assembly in mind, each set comes conveniently packed with easy to follow instructions and all necessary tools included. Our dinning room table set is simple to clean with a damp cloth and furniture cleanser because their brush finish is smooth. Enjoy with East West Furniture!

Features
  • Antique Wooden Dining Table Set - Linen White
  • 3 Piece
Includes
  • Include in this dinette set - 2 wood dining chair and 1 pedestal table
Specifications
  • Collection: Antique
  • Chair Color: Linen White
  • Pedestal Dining Table Top Color: Linen White
  • Wood Table Legs Color: Linen White
  • Dining Chair Legs Color: Linen White
  • Chair Back Style: Slatted Back
  • Seat Material: Wooden
  • Dimension of Table: 30" H x 36" W x 36" L
  • Chair Dimension: 37" H x 21" W x 18" L
  • Weight: 121 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.