This item is Discontinued.

East West Furniture AMT-ANA-TP Antique Round Dining Table with Natural Acacia Table Top Surface & Asian Wood Pedestal Legs AMT-ANA-TP

This item is Discontinued.

East West Furniture

AMT-ANA-TP Antique Round Dining Table with Natural Acacia Table Top Surface & Asian Wood Pedestal Legs (Discontinued)

Mfr # AMT-ANA-TP
Zoro # G803850014
UPC # 840017370808
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AMT-ANA-TP
Zoro #
G803850014
UPC #
840017370808
Country of Origin
China

Description

The small dining table gives a classy amazing to your dining area with our great Pedestal kitchen table. The material of this innovative wood small dining table is produced from High-quality Natural Acacia Asian wood is also known as rubberwood delivers balance which provides excellent durability and balance to the wood mid century table. The top surface of this wood table is constructed from a premium quality Natural Acacia mid century table surface, which provides a great look. This table is Asian wood pedestal curved legs finish is Natural Acacia. The cutting-edge style of this mid century table will increase the beauty of any dining area. Heavy-duty wood structure, cutting-edge round design wood dinner table gives modernized beauty to your dining-room and wonderful stability to this pedestal dining room table. Because of the extremely fantastic size, this mid century table is easy to carry, clean, build and its areas, Fantastic designs of this exclusive round dining table suits correctly with any room decor. This pedestal kitchen table is friendly and durable can be an effective option for a great dining time experience with your family or friends. Keep enjoying with East West furniture!

Features
  • Antique Round Dining Table with Natural Acacia Table Top Surface & Asian Wood Pedestal Legs
Includes
  • Amazing round mid century dining table
Specifications
  • Collection: Antique
  • The Dining Table Top Finish: Natural Acacia
  • Wood Dining Table Pedestal Legs Finish: Natural Acacia
  • Round Table Material: Asian Wood
  • Dimension of the Kitchen Dining Table: 29.5" H x 36" W x 36" L
  • Weight: 80 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.