This item is Discontinued.

East West Furniture East West Furniture AMT-LWH-TP Antique Round Modern Dining Table with Linen White Table Top Surface & Asian Wood Round Pedestal Legs AMT-LWH-TP

This item is Discontinued.

East West Furniture

East West Furniture AMT-LWH-TP Antique Round Modern Dining Table with Linen White Table Top Surface & Asian Wood Round Pedestal Legs (Discontinued)

Mfr # AMT-LWH-TP
Zoro # G403850070
UPC # 840017370815
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AMT-LWH-TP
Zoro #
G403850070
UPC #
840017370815
Country of Origin
China

Description

The mid century dining table offers a stylish amazing to your dining area with our great Pedestal Mid century table. The material of this innovative wood Round table is produced from Top Quality Linen White Asian wood is also known as rubberwood delivers strength which offers excellent strength and stability to the wood Round dining table. The top surface of this wood table is crafted from a good quality Linen White mid-century dinner table surface, which gives a fabulous glance. This dining room table is Asian wood pedestal curved legs finish is Linen White. The cutting-edge style of this mid century dining table will boost the beauty of any dining room. Heavy-duty wood frame, cutting-edge round style wood Mid century table provides modernized beauty to your dining-room and amazing sturdiness to this pedestal small dining table. Thanks to the very excellent size, this dining table is simple to carry, clean, construct and its areas, Amazing styles of this specific kitchen table suits correctly with any room decoration. This pedestal small table is friendly and durable can be a fantastic choice for an awesome dining time experience with your family or friends. Keep enjoying with East West furniture!

Features
  • Antique Round Modern Dining Table with Linen White Table Top Surface & Asian Wood Round Pedestal Legs
Includes
  • Gorgeous round dining room table
Specifications
  • Collection: Antique
  • The Small Dining Table Top Finish: Linen White
  • Wood Dining Table Pedestal Legs Finish: Linen White
  • Kitchen Dining Table Material: Asian Wood
  • Dimension of the Round Dining Table: 29.5" H x 36" W x 36" L
  • Weight: 80 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.