This item is Discontinued.

East West Furniture AMT-NLW-TP 36 in. Antique Round Acacia Wood Dining Table with Linen White Pedestal AMT-NLW-TP

This item is Discontinued.

East West Furniture

AMT-NLW-TP 36 in. Antique Round Acacia Wood Dining Table with Linen White Pedestal (Discontinued)

Mfr # AMT-NLW-TP
Zoro # G203849861
UPC # 840017345035
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AMT-NLW-TP
Zoro #
G203849861
UPC #
840017345035
Country of Origin
China

Description

Decor your dining room with this stylish small AMT-NLW-TP Antique dining table. The round shape table features a pedestal base that will furnish your dining area with a sophisticated look. With a soft rounded bevel at the edge of the table top, this well-designed and comfortable kitchen dinette table may be used for hours at a time. This Kitchen table requires a very little space and itd be a great choice if you are struggling with space in your dining area. Made up of Acacia Wood, the table is stable and offers a Wood Texture table top. The Linen White pedestal offers a sturdy finish. This contemporary, budget friendly and durable dining table can be good choice for a great dining time experience with your family or friends.

Features
  • 36 in. Antique Round Acacia Wood Dining Table with Linen White Pedestal
Includes
  • 1 x table top, 1 x pedestal
Specifications
  • Collection: Antique
  • Table Top Color: Wood Texture
  • Pedestal Color: Linen White
  • Table Top Material: Acacia Wood
  • Table Pedestal Material: Rubber Wood
  • Weight Capacity: 300 lbs
  • Table Dimension: 29" H x 36" W x 36" L
  • Weight: 87 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.