This item is Discontinued.

East West Furniture AMT-WLW-TP 36 in. Antique Round Rubber Wood Walnut Dining Table with Linen White Pedestal AMT-WLW-TP

This item is Discontinued.

East West Furniture

AMT-WLW-TP 36 in. Antique Round Rubber Wood Walnut Dining Table with Linen White Pedestal (Discontinued)

Mfr # AMT-WLW-TP
Zoro # G203849885
UPC # 840017345059
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AMT-WLW-TP
Zoro #
G203849885
UPC #
840017345059
Country of Origin
China

Description

Decor your dining room with this stylish small AMT-WLW-TP Antique dining table. The round shape table features a pedestal base that will furnish your dining area with a sophisticated look. With a soft rounded bevel at the edge of the table top, this well-designed and comfortable kitchen dinette table may be used for hours at a time. This Kitchen table requires a very little space and itd be a great choice if you are struggling with space in your dining area. Made up of rubber wood, the table is stable and offers Walnut finish table top. The Linen White pedestal offers a sturdy finish. This contemporary, budget friendly and durable dining table can be good choice for a great dining time experience with your family or friends.

Features
  • 36 in. Antique Round Rubber Wood Walnut Dining Table with Linen White Pedestal
Includes
  • 1 x table top, 1 x pedestal
Specifications
  • Collection: Antique
  • Table Top Color: Walnut
  • Pedestal Color: Linen White
  • Table Material: Rubber Wood
  • Weight Capacity: 300 lbs
  • Dimension: 29" H x 36" W x 36" L
  • Weight: 87 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.